Zoro Homepage

Painters Tool, Stiff, 2-1/2", SS

  • Mfr # 06986

  • Zoro # G4385114


product price: $11.49
/ea

Key Features

Blade Width
2 1/2 in
Blade Length
3 1/8 in
Blade Material
Stainless Steel
Handle Material
Plastic
Handle Design
Hammer Head, Soft Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06986
Zoro #
G4385114
UPC #
079423069864
Country of Origin
China

Dimensions

Blade Width
2 1/2 in
Blade Length
3 1/8 in
Overall Length
7 1/2 in
Handle Length
4 1/4 in

Details

Item
Painters Tool
Blade Material
Stainless Steel
Handle Material
Plastic
Handle Design
Hammer Head, Soft Grip
Color
Gray
Blade Type
6-in-1
No. of Edges
1
Knife / Scraper Sub-Category
Painters Tools
Includes
Putty Remover, Spreader, Half Round Cut-Out Cleans Paint Rollers, Sharp Point Opens Cracks
Number of Pieces
1
Features
Cut-Out Removes Paint From Rollers, Putty Remover, Sharp Point Opens Cracks for Patching, Spreader
Application
For Removing Putty, Spreading Compound, Cleaning Paint Rollers, Opening Cracks For Patching, Setting Drywall Nails, Opening Paint Can Lids
Type
6-in-1
Blade Flexibility
Stiff
Replaceable Blade
Not Replaceable
Number of Functions
6
Blade Edge Type
Straight
Non-Sparking Status
No
Blade Shape
Straight
Tang Type
Full
Handle Style
Hammer End
Retractable Blade
Not Retractable
Number of Cutting Edges
1

Description

This Hyde 06986 Painters Tool is a high-quality tool that will meet the demands of the job. With a die cast metal hammer head, this painters tool is guaranteed to last forever. The blade has six different functions and features, including scraping, cutting, trimming and removing paint. It also has a 2 1/2" blade width and 3 1/8" blade length. The overall length of the painters tool is 7 3/8 in., while its handle measures 4 1/4 in. long. If you are looking for an efficient painters tool that can perform multiple tasks, then look no further than this Hyde 06986 Painter's Tool with Hammer Head Handle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.