Zoro Homepage

Pin Vent Trimmer, M2 Steel, Blade W 2 1/2"

  • Mfr # 66010

  • Zoro # G1964020


product price: $14.45
/ea

Key Features

Blade Width
2 1/2 in
Blade Length
2 3/8 in
Blade Material
Spring Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66010
Zoro #
G1964020
UPC #
-
Country of Origin
United States

Dimensions

Blade Width
2 1/2 in
Blade Length
2 3/8 in

Details

Item
Pin Vent Trimmer Knife
Blade Material
Spring Steel

Description

Pin Vent Trimmer Knife, Blade Length 2 3/8 in, Blade Material Spring Steel, Blade Width 2 1/2 in, Product Type Pin Vent Trimmer Knife

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.