Pointing Knife, 3-1/2" W, Black/Silver
Mfr # 02700
Zoro # G0636592
product price: $12.59
/eaSold in multiples of 5 for $62.95
Key Features
Blade Width
3-1/2"
Blade Material
Carbon Steel
Color
Black/Silver
Includes
Handle
Number of Pieces
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02700
Zoro #
G0636592
UPC #
079423027000
Country of Origin
Canada
Dimensions
Blade Width
3-1/2"
Details
Item
Pointing Knife,3-1/2" W,Black/Silver
Blade Material
Carbon Steel
Color
Black/Silver
Includes
Handle
Number of Pieces
1
Application
Professional grade pointing knife with for taping and finishing inside corners and tight areas.
Features
60 blade angle; Full-tang blade;Guaranteed forever.
Description
Pointing Knife,3-1/2 In. W,Black/Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.