Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pp Hh 6-In-1 Painters Tool 06992

  • Mfr # 6992

  • Zoro # G310072350


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Width
2.5 in
Size
6-IN-1
Features
Economical putty knife with ergonomic handle shaped for comfort .
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6992
Zoro #
G310072350
UPC #
079423069925
Country of Origin
China

Dimensions

Width
2.5 in
Size
6-IN-1
Depth
1 in

Details

Features
Economical putty knife with ergonomic handle shaped for comfort .

Description

6 tools in one. Includes: 2-1/2 in. stiff carbon steel scraper blade. Putty remover. Spreader. Half round cut-out cleans paint rollers. Sharp point opens cracks for patching.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.