Zoro Homepage

Prostnls Hh 6-N-1 Multi-Too 06986

  • Mfr # 6986

  • Zoro # G810072355


product price: $11.45
/ea

Key Features

Width
2.5 in
Size
6-IN-1
Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6986
Zoro #
G810072355
UPC #
79423069864
Country of Origin
China

Dimensions

Width
2.5 in
Size
6-IN-1
Depth
8 in

Description

6 tools in one. Includes: 2-1/2 in. stiff stainless-steel scraper blade. Putty remover. Spreader. Half round cut-out cleans paint rollers. Sharp point opens cracks for patching. Die cast metal hammer-head end for setting drywall nails.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.