Zoro Homepage

Putty Knife, Flexible, 1-1/2", Carbon Steel

  • Mfr # 04101

  • Zoro # G9792912


product price: $2.95
/ea

Key Features

Blade Width
1 1/2 in
Blade Length
3 1/4 in
Blade Material
Carbon Steel
Handle Material
Polypropylene
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04101
Zoro #
G9792912
UPC #
079423041013
Country of Origin
China

Dimensions

Blade Width
1 1/2 in
Blade Length
3 1/4 in
Handle Length
4 1/2 in
Overall Length
7 1/2 in

Details

Item
Putty Knife
Blade Material
Carbon Steel
Handle Material
Polypropylene
Color
Black
Handle Design
Ergonomic
Knife / Scraper Sub-Category
Drywall and Putty Knives
No. of Edges
1
Blade Type
Standard
Standards
ASME
Number of Pieces
1
Includes
Handle
Features
Durable
Replaceable Blade
Not Replaceable
Non-Sparking Status
No
Blade Edge Type
Straight
Retractable Blade
Not Retractable
Blade Flexibility
Flexible
Tang Type
Half
Handle Style
Ergonomic
Blade Shape
Straight
Number of Cutting Edges
1

Description

Putty Knife, Blade Edge Type Straight, Blade Flexibility Flexible, Blade Length 3 1/4 in, Blade Material Carbon Steel, Blade Shape Straight, Blade Width 1 1/2 in, Features Durable, Handle Length 4 1/2 in, Handle Material Polypropylene, Handle Style Ergonomic, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 7 1/2 in, Product Type Putty Knife, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Half

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.