Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Putty Knife, Flexible, 1-1/4", Carbon Steel

  • Mfr # 02000

  • Zoro # G3167875


product price: $5.99
/ea

Key Features

Blade Width
1 1/4 in
Blade Length
3 3/4 in
Blade Material
Carbon Steel
Handle Material
Nylon
Overall Length
7 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02000
Zoro #
G3167875
UPC #
079423020001
Country of Origin
Canada

Dimensions

Blade Width
1 1/4 in
Blade Length
3 3/4 in
Overall Length
7 3/4 in
Handle Length
4 in

Details

Item
Putty Knife
Blade Material
Carbon Steel
Handle Material
Nylon
Blade Type
Full Tang
Color
Black/Silver
Handle Design
Tapered
No. of Edges
1
Knife / Scraper Sub-Category
Drywall and Putty Knives
Number of Pieces
1
Includes
Handle
Features
Durable nylon handle; Full-tang blade; Guaranteed forever;Time-tested, pro-approved.
Application
Applying compounds, smoothing and taping
Tang Type
Full
Blade Flexibility
Flexible
Blade Edge Type
Straight
Non-Sparking Status
No
Replaceable Blade
Not Replaceable
Retractable Blade
Not Retractable
Handle Style
Tapered
Blade Shape
Straight
Number of Cutting Edges
1

Description

When it comes to applying compound, this Hyde 02000 Putty Knife is the tool you need. It is made of high-quality carbon steel and has a durable nylon handle. This flexible putty knife has a full tang blade that guarantees durability. It also features a time-tested and pro-approved design. The 1 1/4" wide blade offers excellent leverage for smoothing and taping compounds on various surfaces. The 3 3/4" long blade makes it easy to apply material into corners or crevices. If you are looking for an efficient tool to use when applying compound, this putty knife from Hyde will not disappoint you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.