Zoro Homepage

Putty Knife, Flexible, 2", SS

  • Mfr # 01150

  • Zoro # G4224437


product price: $14.39
/ea

Key Features

Blade Length
3 1/2 in
Blade Material
Stainless Steel
Handle Material
Nylon
Handle Length
3 1/2 in
Handle Design
Tapered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01150
Zoro #
G4224437
UPC #
079423011504
Country of Origin
Canada

Dimensions

Blade Width
2 in
Blade Length
3 1/2 in
Handle Length
3 1/2 in
Overall Length
7 in

Details

Item
Putty Knife
Blade Material
Stainless Steel
Handle Material
Nylon
Handle Design
Tapered
Blade Type
Full Tang
Color
Black/Silver
No. of Edges
1
Knife / Scraper Sub-Category
Drywall and Putty Knives
Includes
Handle
Number of Pieces
1
Features
Corrosion-Resistant
Application
For Scraping Paint, Removing Putty, Spreading Compound
Type
Stainless Steel, Nylon
Blade Edge Type
Straight
Tang Type
Full
Replaceable Blade
Not Replaceable
Blade Shape
Straight
Retractable Blade
Not Retractable
Non-Sparking Status
No
Handle Style
Tapered
Blade Flexibility
Flexible
Number of Cutting Edges
1

Description

Putty Knife, Blade Edge Type Straight, Blade Flexibility Flexible, Blade Length 3 1/2 in, Blade Material Stainless Steel, Blade Shape Straight, Blade Width 2 in, Features Corrosion-Resistant, Handle Length 3 1/2 in, Handle Material Nylon, Handle Style Tapered, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 7 in, Product Type Putty Knife, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Full

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.