Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Putty Knife, Flexible, 3/4", Carbon Steel

  • Mfr # 02005

  • Zoro # G3918643


product price: $8.59
/ea

Key Features

Blade Width
3/4 in
Blade Length
3 1/2 in
Blade Material
Carbon Steel
Handle Material
Nylon
Overall Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02005
Zoro #
G3918643
UPC #
079423020056
Country of Origin
Canada

Dimensions

Blade Width
3/4 in
Blade Length
3 1/2 in
Overall Length
7 in
Handle Length
3 1/2 in

Details

Item
Putty Knife
Blade Material
Carbon Steel
Handle Material
Nylon
Handle Design
Tapered
Color
Black/Silver
Knife / Scraper Sub-Category
Drywall and Putty Knives
No. of Edges
1
Blade Type
Full Tang
Includes
Handle
Number of Pieces
1
Features
Time-tested, pro-approved;Durable nylon handle;Full-tang blade;Guaranteed forever.
Application
For Scraping Paint, Removing Putty, Spreading Compound
Type
Black & Silver(R)
Blade Edge Type
Straight
Non-Sparking Status
No
Handle Style
Tapered
Blade Shape
Straight
Blade Flexibility
Flexible
Replaceable Blade
Not Replaceable
Tang Type
Full
Retractable Blade
Not Retractable
Number of Cutting Edges
1

Description

Putty Knife, Blade Edge Type Straight, Blade Flexibility Flexible, Blade Length 3 1/2 in, Blade Material Carbon Steel, Blade Shape Straight, Blade Width 3/4 in, Handle Length 3 1/2 in, Handle Material Nylon, Handle Style Tapered, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 7 in, Product Type Putty Knife, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Full, Non-Sparking Status No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.