Zoro Homepage

Putty Knife, Flexible, 4", Carbon Steel

  • Mfr # 02570

  • Zoro # G9792946


product price: $11.04
/ea

Key Features

Blade Width
4 in
Blade Length
4 1/4 in
Blade Material
Carbon Steel
Handle Material
Nylon
Handle Design
Hammer Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02570
Zoro #
G9792946
UPC #
079423025709
Country of Origin
Canada

Dimensions

Blade Width
4 in
Blade Length
4 1/4 in
Handle Length
4 in
Overall Length
8 1/4 in

Details

Item
Joint Knife
Blade Material
Carbon Steel
Handle Material
Nylon
Handle Design
Hammer Head
Color
Black
Blade Type
Full Tang
No. of Edges
1
Knife / Scraper Sub-Category
Drywall and Putty Knives
Standards
ASME
Includes
Handle
Number of Pieces
1
Features
Full-tang blade. Guaranteed forever;Hammer Head end for setting popped nails and screws.Ideal flex point for spreading compound.
Non-Sparking Status
No
Replaceable Blade
Not Replaceable
Retractable Blade
Not Retractable
Tang Type
Full
Blade Flexibility
Flexible
Blade Edge Type
Straight
Blade Shape
Straight
Handle Style
Hammer End
Number of Cutting Edges
1

Description

If you are looking for a putty knife that is lightweight and flexible, the HYDE 02570 Putty Knife is the tool to have on hand. The blade has a full tang design, which means it extends all the way through the handle. The carbon steel blade is 4 in. long and 4 in. wide. This black/silver putty knife comes with a nylon handle that provides comfort while you work. It also has a hammer head design, making it easy to use this putty knife as a trowel or scraper when needed. Whether you are applying paint or smoothing out drywall seams, this HYDE Putty Knife will do the job right every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.