Zoro Homepage

Putty Knife, Flexible, 4", Polypropylene

  • Mfr # 05540

  • Zoro # G2230505


product price: $3.19
/ea

Key Features

Blade Length
3 3/4 in
Blade Material
Plastic
Handle Material
Polypropylene
No. of Edges
1
Overall Length
7 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05540
Zoro #
G2230505
UPC #
079423055409
Country of Origin
United States

Dimensions

Blade Width
4 in
Blade Length
3 3/4 in
Overall Length
7 1/4 in
Handle Length
3 1/2 in

Details

Item
Putty Knife
Blade Material
Plastic
Handle Material
Polypropylene
No. of Edges
1
Handle Design
Flat, Reinforced
Knife / Scraper Sub-Category
Drywall and Putty Knives
Color
Black
Blade Type
Standard
Number of Pieces
1
Includes
Handle
Application
Spreading and Scraping Muds, Pastes, Spackling, Grout
Features
Lightweight
Handle Style
Straight
Replaceable Blade
Not Replaceable
Retractable Blade
Not Retractable
Blade Flexibility
Flexible
Blade Edge Type
Straight
Non-Sparking Status
No
Blade Shape
Straight
Number of Cutting Edges
1

Description

Putty Knife, Blade Edge Type Straight, Blade Flexibility Flexible, Blade Length 3 3/4 in, Blade Material Plastic, Blade Shape Straight, Blade Width 4 in, Features Lightweight, Handle Length 3 1/2 in, Handle Material Polypropylene, Handle Style Straight, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 7 1/4 in, Product Type Putty Knife, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.