Zoro Homepage

Putty Knife, Flexible, 4", SS

  • Mfr # 06578

  • Zoro # G4385141


product price: $13.16
/ea

Key Features

Blade Length
4 1/8 in
Blade Material
Stainless Steel
Handle Material
Plastic
Overall Length
8 1/4 in
Knife / Scraper Sub-Category
Drywall and Putty Knives
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06578
Zoro #
G4385141
UPC #
079423065781
Country of Origin
China

Dimensions

Blade Width
4 in
Blade Length
4 1/8 in
Overall Length
8 1/4 in
Handle Length
4 1/4 in

Details

Item
Joint Knife
Blade Material
Stainless Steel
Handle Material
Plastic
Knife / Scraper Sub-Category
Drywall and Putty Knives
Handle Design
Hammer Head, Soft Grip
No. of Edges
1
Blade Type
Double Hollow Ground
Color
Black
Number of Pieces
1
Includes
Handle
Features
Double Hollow Ground Blade, Corrosion-Resistant
Application
For Applying Compounds, Smoothing And Scraping
Blade Edge Type
Straight
Replaceable Blade
Not Replaceable
Non-Sparking Status
No
Tang Type
Full
Blade Shape
Straight
Retractable Blade
Not Retractable
Handle Style
Hammer End
Blade Flexibility
Flexible
Number of Cutting Edges
1

Description

Joint Knife, Blade Edge Type Straight, Blade Flexibility Flexible, Blade Length 4 1/8 in, Blade Material Stainless Steel, Blade Shape Straight, Blade Width 4 in, Features Double Hollow Ground Blade, Corrosion-Resistant, Handle Length 4 1/4 in, Handle Material Plastic, Handle Style Hammer End, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 8 1/4 in, Product Type Joint Knife, Replaceable Blade Not Replaceable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.