Zoro Homepage

Putty Knife, Flexible, 6", Carbon Steel

  • Mfr # 02870

  • Zoro # G9792921


product price: $14.99
/ea

Key Features

Blade Width
6 in
Blade Length
4 1/2 in
Blade Material
Carbon Steel
Handle Material
Nylon
Handle Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02870
Zoro #
G9792921
UPC #
079423028700
Country of Origin
United States

Dimensions

Blade Width
6 in
Blade Length
4 1/2 in
Handle Length
4 in
Overall Length
8 1/2 in

Description

Joint Knife, Blade Edge Type Straight, Blade Flexibility Flexible, Blade Length 4 1/2 in, Blade Material Carbon Steel, Blade Shape Straight, Blade Width 6 in, Handle Length 4 in, Handle Material Nylon, Handle Style Hammer End, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 8 1/2 in, Product Type Joint Knife, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Full, Non-Sparking Status No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.