Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Putty Knife, Stiff, 1-1/2", Carbon Steel

  • Mfr # 07160

  • Zoro # G9792842


product price: $8.99
/ea

Key Features

Blade Width
1 1/2 in
Blade Length
3 3/4 in
Blade Material
Carbon Steel
Handle Material
Hardwood
Handle Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07160
Zoro #
G9792842
UPC #
079423071607
Country of Origin
China

Dimensions

Blade Width
1 1/2 in
Blade Length
3 3/4 in
Handle Length
4 in
Overall Length
7 3/4 in

Details

Item
Putty Knife
Blade Material
Carbon Steel
Handle Material
Hardwood
Standards
ASME
Blade Type
Standard
Color
Natural
No. of Edges
1
Knife / Scraper Sub-Category
Drywall and Putty Knives
Handle Design
Tapered
Number of Pieces
1
Includes
Handle
Features
Solvent Resistant
Non-Sparking Status
No
Retractable Blade
Not Retractable
Replaceable Blade
Not Replaceable
Tang Type
Full
Blade Shape
Straight
Handle Style
Tapered
Blade Edge Type
Straight
Blade Flexibility
Stiff
Number of Cutting Edges
1

Description

If you need a putty knife that is solvent-resistant, the Hyde 07160 Putty Knife is what you are looking for. The carbon steel blade of this stiff putty knife is polished and clear coated to protect it from rusting. It has a solvent-resistant handle made of hardwood and comes with an overall length of 7 5/8 in. With a width of 1 1/2 in., the blade measures 3 3/4 in. in length. If you want to get the job done without having to worry about damaging your tools, then the Hyde 07160 Putty Knife will meet your needs perfectly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.