Zoro Homepage

Putty Knife, Stiff, 1-1/4", SS

  • Mfr # 06258

  • Zoro # G4385053


product price: $9.79
/ea

Key Features

Blade Width
1 1/4 in
Blade Length
3 1/2 in
Blade Material
Stainless Steel
Handle Material
Plastic
No. of Edges
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06258
Zoro #
G4385053
UPC #
079423062582
Country of Origin
China

Dimensions

Blade Width
1 1/4 in
Blade Length
3 1/2 in
Handle Length
4 1/4 in
Overall Length
7 3/4 in

Details

Item
Putty Knife
Blade Material
Stainless Steel
Handle Material
Plastic
No. of Edges
1
Color
Gray
Blade Type
Double Hollow Ground
Knife / Scraper Sub-Category
Drywall and Putty Knives
Handle Design
Hammer Head, Soft Grip
Includes
Handle
Number of Pieces
1
Features
Double Hollow Ground Blade, Corrosion-Resistant
Application
For Scraping Paint And Coatings And Removing Putty
Non-Sparking Status
No
Handle Style
Hammer End
Blade Flexibility
Stiff
Tang Type
Full
Retractable Blade
Not Retractable
Blade Edge Type
Straight
Replaceable Blade
Not Replaceable
Blade Shape
Straight
Number of Cutting Edges
1

Description

The Hyde 06258 Putty Knife is the tool you will want to have on hand for applying, spreading and scraping all types of putties. Featuring a double hollow ground blade, this stainless steel putty knife has a hammer head handle design with soft grip for comfort. It also has a plastic handle with a 4 1/4 in. length and 1 edge. This 7 3/4 in. long tool comes with an overall width of 1 1/4 in., making it perfect for creating joints between tiles or other surfaces where material needs to be applied, spread or scraped away. The Hyde 06258 Putty Knife is the high-quality tool designed for the job.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.