Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Putty Knife, Stiff, 1-5/16", Carbon Steel

  • Mfr # 02215

  • Zoro # G9792955


product price: $11.79
/ea

Key Features

Blade Length
4 in
Blade Material
Brass
Handle Material
Nylon
No. of Edges
1
Overall Length
7 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02215
Zoro #
G9792955
UPC #
079423022159
Country of Origin
Canada

Dimensions

Blade Width
1 3/8 in
Blade Length
4 in
Overall Length
7 3/4 in
Handle Length
3 3/4 in

Details

Item
Putty Knife
Blade Material
Brass
Handle Material
Nylon
No. of Edges
1
Handle Design
Tapered
Blade Type
Chisel, Full Tang
Knife / Scraper Sub-Category
Drywall and Putty Knives
Standards
ASME
Color
Black/Silver
Includes
Handle
Number of Pieces
1
Features
Heavy-Duty
Application
Scraping delicate surfaces or working in volatile environments
Blade Flexibility
Stiff
Replaceable Blade
Not Replaceable
Tang Type
Full
Non-Sparking Status
Yes
Blade Edge Type
Straight
Handle Style
Tapered
Blade Shape
Straight
Retractable Blade
Not Retractable
Number of Cutting Edges
1

Description

Putty Knife, Blade Edge Type Straight, Blade Flexibility Stiff, Blade Length 4 in, Blade Material Brass, Blade Shape Straight, Blade Width 1 3/8 in, Features Heavy-Duty, Handle Length 3 3/4 in, Handle Material Nylon, Handle Style Tapered, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 7 3/4 in, Product Type Putty Knife, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Full, Non-Sparking Status Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.