Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Putty Knife, Length 3 1/2 in, Blade Width 3 in, Carbon Steel, Black

  • Mfr # 04401

  • Zoro # G9792885


product price: $2.79
/ea

Key Features

Blade Width
3 in
Blade Length
3 1/2 in
Blade Material
Carbon Steel
Handle Material
Polypropylene
Handle Length
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
04401
Zoro #
G9792885
UPC #
079423044014
Country of Origin
China

Dimensions

Blade Width
3 in
Blade Length
3 1/2 in
Handle Length
4 1/2 in
Overall Length
7 3/4 in

Details

Item
Scraper
Blade Material
Carbon Steel
Handle Material
Polypropylene
Knife / Scraper Sub-Category
Drywall and Putty Knives
Blade Type
Standard
Handle Design
Ergonomic
No. of Edges
1
Color
Black
Standards
ASME
Number of Pieces
1
Includes
Handle
Features
Durable
Handle Style
Ergonomic
Non-Sparking Status
No
Blade Flexibility
Stiff
Retractable Blade
Not Retractable
Blade Shape
Bent
Replaceable Blade
Not Replaceable
Tang Type
Half
Blade Edge Type
Straight
Number of Cutting Edges
1

Description

The HYDE 04401 Putty Knife is the perfect tool for spreading putty, spackling paste and other adhesives. It has a blade that is strong and stiff enough to provide superior durability. The carbon steel blade of this knife is 3 in. long and 3 in. wide, giving you the control you need when applying materials to surfaces. Designed with an ergonomic handle shaped for comfort, it has a 7 13/16 in. length overall with a 4 1/2 in. handle length made of polypropylene material for added grip. This black putty knife also features an easy-to-clean blade and handle so it can be used time after time without fear of contamination or cross-contamination of materials such as paints or finishes on the knife itself. If you want to ensure your next project comes out perfectly, then this HYDE 04401 Putty Knife will help you achieve that goal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.