Zoro Homepage

Putty Knife, Stiff, 4", Carbon Steel

  • Mfr # 02600

  • Zoro # G9792937


product price: $9.61
/ea

Key Features

Blade Width
4 in
Blade Length
4 1/2 in
Blade Material
Carbon Steel
Handle Material
Nylon
Blade Type
Chisel, Full Tang
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02600
Zoro #
G9792937
UPC #
079423026003
Country of Origin
Canada

Dimensions

Blade Width
4 in
Blade Length
4 1/2 in
Handle Length
3 3/4 in
Overall Length
8 1/4 in

Description

Scraper, Blade Edge Type Straight, Blade Flexibility Stiff, Blade Length 4 1/2 in, Blade Material Carbon Steel, Blade Shape Straight, Blade Width 4 in, Features Extra Heavy-Duty, Handle Length 3 3/4 in, Handle Material Nylon, Handle Style Tapered, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 8 1/4 in, Product Type Scraper, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Full, Non-Sparking Status No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.