Zoro Homepage

Putty Knife, SuperFlexx, 4" W, SS

  • Mfr # 06557

  • Zoro # G0636769


product price: $12.29
/ea
Sold in multiples of 5 for $61.45

Key Features

Blade Width
4"
Blade Material
Stainless steel
Number of Pieces
1
Includes
Handle
Features
Constructed with 54 Rockewell C hardness;Superior grip has overmold cushioning;Rivet-free construction complete with a Hammer Head end;Guaranteed forever.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06557
Zoro #
G0636769
UPC #
079423065576
Country of Origin
China

Dimensions

Blade Width
4"

Details

Item
Putty Knife,SuperFlexx,4" W,SS
Blade Material
Stainless steel
Number of Pieces
1
Includes
Handle
Features
Constructed with 54 Rockewell C hardness;Superior grip has overmold cushioning;Rivet-free construction complete with a Hammer Head end;Guaranteed forever.
Application
Applying and smoothing compound and taping joints

Description

Putty Knife,SuperFlexx,4 In. W,SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.