Zoro Homepage

Putty Knife/Scraper, 6" W, Black/Silver

  • Mfr # 02852

  • Zoro # G0636787


product price: $17.19
/ea
Sold in multiples of 5 for $85.95

Key Features

Blade Width
6"
Blade Length
4"
Blade Material
Carbon Steel
Handle Material
Nylon
Includes
Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02852
Zoro #
G0636787
UPC #
079423028526
Country of Origin
Canada

Dimensions

Blade Width
6"
Blade Length
4"

Details

Item
Putty Knife/Scraper,6" W,Black/Silver
Blade Material
Carbon Steel
Handle Material
Nylon
Includes
Handle
Number of Pieces
1
Color
Black/Silver
Features
Time-tested, pro-approved;Durable nylon handle;Full-tang blade;Guaranteed forever; Extra flexibility
Application
Applying, smoothing and feathering compound and taping joints.

Description

Putty Knife/Scraper,6 In. W,Black/Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.