Zoro Homepage

Replacement Blade, 4" Overall L, PK5

  • Mfr # 33255

  • Zoro # G3959040


product price: $6.49
/ea

Key Features

Distance Between Centers
3 15/32 in
Features
Versatile
Overall Length
4 in
For Use With Mfr. Model Number
33090, 33110, 33120
Impact Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33255
Zoro #
G3959040
UPC #
079423332555
Country of Origin
United States

Dimensions

Overall Length
4 in

Details

Item
Replacement Scraper Blade
Distance Between Centers
3 15/32 in
Features
Versatile
For Use With Mfr. Model Number
33090, 33110, 33120
Impact Rated
No
For Use With
Shavers
Fits Brand
Hyde
Handle Type
None
Accessory Type
Shaver Blade
Compatible with Manufacturer Model Number
33090, 33110, 33120
Compatible with Brand
HYDE
Product Type
Replacement Scraper Blade
Compatible Manufacturer Part Number
33090, 33110, 33120
Compatible Manufacturer Model Number
33090, 33110, 33120
Compatible with Manufacturer Model No.
33090, 33110, 33120
Compatible with Mfr. Model No.
33090, 33110, 33120
For Use with Mfr Model Number
33090, 33110, 33120
Compatible Pump Manufacturer Part Number
33090, 33110, 33120
Compatible Mfr. Model Number
33090, 33110, 33120

Description

Replacement Scraper Blade, Overall Length 4 in, Product Type Replacement Scraper Blade, Compatible with Grainger Part Number 24Z408, Compatible with Manufacturer Model Number 33090, 33110, 33120, Features Versatile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.