Zoro Homepage

Safety Knife Safety Blade, 12 in L

  • Mfr # 60810

  • Zoro # G6599892


product price: $18.59
/ea

Key Features

Overall Length
12 in
Blade Type
Safety Blade
Blade Material
14 ga. High Carbon Chrome Vanadium Steel
Handle Type
Smooth Grip
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60810
Zoro #
G6599892
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in

Details

Item
Safety Knife
Blade Type
Safety Blade
Blade Material
14 ga. High Carbon Chrome Vanadium Steel
Handle Type
Smooth Grip
Handle Material
Wood
Application
General Purpose
Number of Blades Included
1
Tether Capable
Not Tether Capable
Metal Detectable
Yes
Blade Operation
Fixed
Disposable
No
Tether Style
Not Tether Capable
Tether Ready
Not Tether Capable

Description

Safety Knife, Blade Operation Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.