Zoro Homepage

Scraper, Bevel, Carbon Steel, 3 3/8"W

  • Mfr # 43670

  • Zoro # G3978660


product price: $8.59
/ea
Sold in multiples of 5 for $42.95

Key Features

Blade Width
3 3/8 in
Blade Length
1 3/4 in
Blade Material
Carbon Steel
Handle Material
Nylon
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43670
Zoro #
G3978660
UPC #
079423436703
Country of Origin
China

Dimensions

Blade Width
3 3/8 in
Blade Length
1 3/4 in
Overall Length
8 in
Handle Length
4 1/2 in

Details

Item
Scraper
Blade Material
Carbon Steel
Handle Material
Nylon
Features
Thumb Notch, Heavy-Duty
Replaceable Blade
Not Replaceable
Tang Type
Half
Blade Edge Type
Bevel
Blade Shape
Straight
Handle Style
Tapered
Retractable Blade
Not Retractable
Blade Flexibility
Stiff

Description

Scraper, Blade Edge Type Bevel, Blade Flexibility Stiff, Blade Length 1 3/4 in, Blade Material Carbon Steel, Blade Shape Straight, Blade Width 3 3/8 in, Features Thumb Notch, Heavy-Duty, Handle Length 4 1/2 in, Handle Material Nylon, Handle Style Tapered, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 8 in, Product Type Scraper, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Half

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.