Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scraper Blade, 6 In, For 5FZH2-4

  • Mfr # 19452

  • Zoro # G1283265


product price: $12.79
/ea

Key Features

Impact Rated
No
Material
Carbon Steel
For Use With Mfr. Model Number
19430, 19440, 19450
Type
Hardened Carbon Steel w/2 Resharpenable Edges
For Use With
Mfr. No. 19430, 19440, 19450
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19452
Zoro #
G1283265
UPC #
079423194528
Country of Origin
China

Dimensions

Overall Height
6 in

Details

Item
Scraper Blade
Impact Rated
No
Material
Carbon Steel
For Use With Mfr. Model Number
19430, 19440, 19450
Type
Hardened Carbon Steel w/2 Resharpenable Edges
For Use With
Mfr. No. 19430, 19440, 19450
Product Type
Replacement Scraper Blade
Compatible with Manufacturer Model Number
19430, 19440, 19450
Features
Sharpened Edges
Compatible Manufacturer Model Number
19430, 19440, 19450
Compatible with Manufacturer Model No.
19430, 19440, 19450
Compatible with Mfr. Model No.
19430, 19440, 19450
For Use with Mfr Model Number
19430, 19440, 19450
Compatible Manufacturer Part Number
19430, 19440, 19450
Compatible Pump Manufacturer Part Number
19430, 19440, 19450
Compatible Mfr. Model Number
19430, 19440, 19450

Description

Scraper Blade, Material Carbon Steel, Overall Height 6 in, Product Type Replacement Scraper Blade, Compatible with Grainger Part Number 5FZH2, 5FZH3, 5FZH4, Compatible with Manufacturer Model Number 19430, 19440, 19450, Features Sharpened Edges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.