Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scraper, Flexible, 3", Carbon Steel

  • Mfr # 07360

  • Zoro # G3150262


product price: $11.19
/ea

Key Features

Blade Width
3 in
Blade Length
3 3/4 in
Blade Material
Carbon Steel
Handle Material
Hardwood
Blade Type
Full Tang
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
07360
Zoro #
G3150262
UPC #
079423073601
Country of Origin
China

Dimensions

Blade Width
3 in
Blade Length
3 3/4 in
Handle Length
4 in
Overall Length
7 3/4 in

Details

Item
Joint Knife
Blade Material
Carbon Steel
Handle Material
Hardwood
Blade Type
Full Tang
Handle Design
Tapered
No. of Edges
1
Knife / Scraper Sub-Category
Scrapers
Color
Natural
Number of Pieces
1
Includes
Handle
Application
Ideal flex point for spreading compounds
Features
Blade individually ground, polished and clear coated;Flexible blade.
Tang Type
Full
Handle Style
Tapered
Blade Edge Type
Straight
Blade Flexibility
Flexible
Non-Sparking Status
No
Blade Shape
Straight
Replaceable Blade
Not Replaceable
Retractable Blade
Not Retractable
Number of Cutting Edges
1

Description

Joint Knife, Blade Edge Type Straight, Blade Flexibility Flexible, Blade Length 3 3/4 in, Blade Material Carbon Steel, Blade Shape Straight, Blade Width 3 in, Handle Length 4 in, Handle Material Hardwood, Handle Style Tapered, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 7 3/4 in, Product Type Joint Knife, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Full, Non-Sparking Status No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.