Zoro Homepage

Scraper, Stiff, 1-5/16", Brass

  • Mfr # 12040

  • Zoro # G4576135


product price: $21.89
/ea

Key Features

Blade Width
1 3/8 in
Blade Length
3 1/2 in
Blade Material
Brass
Handle Material
Polypropylene
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12040
Zoro #
G4576135
UPC #
079423120404
Country of Origin
United States

Dimensions

Blade Width
1 3/8 in
Blade Length
3 1/2 in
Overall Length
11 1/4 in
Handle Length
8 in

Details

Item
Scraper
Blade Material
Brass
Handle Material
Polypropylene
Color
Black
Handle Design
Contoured
Blade Type
Chisel
No. of Edges
1
Knife / Scraper Sub-Category
Scrapers
Number of Pieces
1
Includes
Handle
Application
Scraping
Features
Hang Hole
Retractable Blade
Not Retractable
Blade Shape
Straight
Blade Edge Type
Straight
Replaceable Blade
Not Replaceable
Non-Sparking Status
Yes
Blade Flexibility
Stiff
Handle Style
Tapered
Number of Cutting Edges
1

Description

Scraper, Blade Edge Type Straight, Blade Flexibility Stiff, Blade Length 3 1/2 in, Blade Material Brass, Blade Shape Straight, Blade Width 1 3/8 in, Features Hang Hole, Handle Length 8 in, Handle Material Polypropylene, Handle Style Tapered, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 11 1/4 in, Product Type Scraper, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.