Zoro Homepage

Scraper, Stiff, 2", Brass

  • Mfr # 02320

  • Zoro # G0637043


product price: $13.39
/ea

Key Features

Blade Width
2 in
Blade Length
3 3/4 in
Blade Material
Brass
Handle Material
Nylon
Overall Length
7 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02320
Zoro #
G0637043
UPC #
079423023200
Country of Origin
Canada

Dimensions

Blade Width
2 in
Blade Length
3 3/4 in
Overall Length
7 3/4 in
Handle Length
4 in

Details

Item
Putty Knife
Blade Material
Brass
Handle Material
Nylon
Color
Black/Silver
Knife / Scraper Sub-Category
Scrapers
Blade Type
Chisel, Full Tang
Handle Design
Tapered
No. of Edges
1
Includes
Handle
Number of Pieces
1
Features
Heavy-Duty
Application
Non-spark brass blade for scraping delicate surfaces or working in volatile environments
Type
Nonsparking and Nonmagnetic
Blade Shape
Straight
Tang Type
Full
Replaceable Blade
Not Replaceable
Retractable Blade
Not Retractable
Handle Style
Tapered
Blade Edge Type
Straight
Non-Sparking Status
Yes
Blade Flexibility
Stiff
Number of Cutting Edges
1

Description

Putty Knife, Blade Edge Type Straight, Blade Flexibility Stiff, Blade Length 3 3/4 in, Blade Material Brass, Blade Shape Straight, Blade Width 2 in, Features Heavy-Duty, Handle Length 4 in, Handle Material Nylon, Handle Style Tapered, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 7 3/4 in, Product Type Putty Knife, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Full, Non-Sparking Status Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.