Zoro Homepage

Scraper, Stiff, 3", Brass

  • Mfr # 06421

  • Zoro # G9792851


product price: $17.15
/ea

Key Features

Blade Width
3 in
Blade Length
4 in
Blade Material
Brass
Handle Material
Plastic
Blade Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06421
Zoro #
G9792851
UPC #
079423064210
Country of Origin
China

Dimensions

Blade Width
3 in
Blade Length
4 in
Overall Length
8 in
Handle Length
4 1/2 in

Details

Item
Scraper
Blade Material
Brass
Handle Material
Plastic
Blade Type
Standard
Color
Black/Cream
No. of Edges
1
Knife / Scraper Sub-Category
Scrapers
Standards
ASME
Handle Design
Hammer Head, Soft Grip
Number of Pieces
1
Includes
Handle
Features
Durable
Retractable Blade
Not Retractable
Tang Type
Half
Non-Sparking Status
Yes
Replaceable Blade
Not Replaceable
Blade Shape
Bent
Blade Flexibility
Stiff
Blade Edge Type
Straight
Handle Style
Soft Grip, Hammer End
Number of Cutting Edges
1

Description

Scraper, Blade Edge Type Straight, Blade Flexibility Stiff, Blade Length 4 in, Blade Material Brass, Blade Shape Bent, Blade Width 3 in, Features Durable, Handle Length 4 1/2 in, Handle Material Plastic, Handle Style Soft Grip, Hammer End, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 8 in, Product Type Scraper, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Half, Non-Sparking Status Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.