Zoro Homepage

Scraper, Stiff, 3", Carbon Steel

  • Mfr # 02400

  • Zoro # G0801333


product price: $8.29
/ea

Key Features

Blade Width
3 in
Blade Length
3 3/4 in
Blade Material
Carbon Steel
Handle Material
Nylon
Handle Design
Tapered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02400
Zoro #
G0801333
UPC #
079423024009
Country of Origin
Canada

Dimensions

Blade Width
3 in
Blade Length
3 3/4 in
Overall Length
7 3/4 in
Handle Length
4 in

Details

Item
Scraper
Blade Material
Carbon Steel
Handle Material
Nylon
Handle Design
Tapered
Knife / Scraper Sub-Category
Scrapers
Blade Type
Chisel, Full Tang
No. of Edges
1
Color
Black/Silver
Number of Pieces
1
Includes
Handle
Features
Handle Resists Common Paint Thinners and Solvents
Tang Type
Full
Blade Flexibility
Stiff
Retractable Blade
Not Retractable
Blade Edge Type
Straight
Handle Style
Tapered
Replaceable Blade
Not Replaceable
Non-Sparking Status
No
Blade Shape
Bent
Number of Cutting Edges
1

Description

Scraper, Blade Edge Type Straight, Blade Flexibility Stiff, Blade Length 3 3/4 in, Blade Material Carbon Steel, Blade Shape Bent, Blade Width 3 in, Features Handle Resists Common Paint Thinners and Solvents, Handle Length 4 in, Handle Material Nylon, Handle Style Tapered, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 7 3/4 in, Product Type Scraper, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Full

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.