Zoro Homepage

Scraper, Stiff, 3", Carbon Steel

  • Mfr # 06401

  • Zoro # G4634077


product price: $7.15
/ea

Key Features

Blade Length
3 3/4 in
Blade Material
Carbon Steel
Handle Material
Polypropylene/TPE
Overall Length
8 in
Color
Black/Cream
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06401
Zoro #
G4634077
UPC #
079423064012
Country of Origin
China

Dimensions

Blade Width
3 in
Blade Length
3 3/4 in
Overall Length
8 in
Handle Length
4 1/2 in

Details

Item
Scraper
Blade Material
Carbon Steel
Handle Material
Polypropylene/TPE
Color
Black/Cream
No. of Edges
1
Blade Type
Chisel
Knife / Scraper Sub-Category
Scrapers
Handle Design
Hammer Head, Soft Grip
Number of Pieces
1
Includes
Handle
Features
Heavy-Duty
Application
Smoothing and Scraping
Blade Flexibility
Stiff
Replaceable Blade
Not Replaceable
Blade Shape
Bent
Non-Sparking Status
No
Tang Type
Full
Handle Style
Hammer End
Blade Edge Type
Straight
Retractable Blade
Not Retractable
Number of Cutting Edges
1

Description

When you need to remove old paint, the Hyde 06401 Scraper is the tool for the job. It has a chisel blade that can handle even heavy duty scraping jobs. The carbon steel blade of this scraper measures 3 3/4 in. in length and 3 in. in width. Its chisel blade is designed to fit into small spaces and corners where you would not be able to get a putty knife or other scrapers. The blade comes with a hammer head end which allows you to set nails and screws while working on your project. This scraper has an overall length of 8 in., with a 4 1/2" long handle made of polypropylene and TPE materials for comfortable use. The Hyde 06401 Scraper will make your next paint removal job easier than ever before.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.