Zoro Homepage

Scraper, Stiff, 3", Carbon Steel

  • Mfr # 07410

  • Zoro # G3450124


product price: $10.59
/ea

Key Features

Blade Width
3 in
Blade Length
3 3/4 in
Blade Material
Carbon Steel
Handle Material
Hardwood
Blade Type
Chisel, Full Tang
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07410
Zoro #
G3450124
UPC #
079423074103
Country of Origin
China

Dimensions

Blade Width
3 in
Blade Length
3 3/4 in
Overall Length
7 3/4 in
Handle Length
4 in

Details

Item
Scraper
Blade Material
Carbon Steel
Handle Material
Hardwood
Blade Type
Chisel, Full Tang
Knife / Scraper Sub-Category
Scrapers
No. of Edges
1
Handle Design
Tapered
Color
Natural
Includes
Handle
Number of Pieces
1
Features
Heavy-Duty, Solvent Resistant
Retractable Blade
Not Retractable
Blade Edge Type
Straight
Blade Shape
Bent
Blade Flexibility
Stiff
Replaceable Blade
Not Replaceable
Tang Type
Full
Non-Sparking Status
No
Handle Style
Tapered
Number of Cutting Edges
1

Description

Scraper, Blade Edge Type Straight, Blade Flexibility Stiff, Blade Length 3 3/4 in, Blade Material Carbon Steel, Blade Shape Bent, Blade Width 3 in, Features Heavy-Duty, Solvent Resistant, Handle Length 4 in, Handle Material Hardwood, Handle Style Tapered, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 7 3/4 in, Product Type Scraper, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Full

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.