Scraper, Stiff, 3", Carbon Steel
Mfr # 12000
Zoro # G2150793
product price: $11.59
/eaKey Features
Blade Width
3 in
Blade Length
3 1/2 in
Blade Material
Carbon Steel
Handle Material
Polypropylene
Handle Design
Contoured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12000
Zoro #
G2150793
UPC #
079423120008
Country of Origin
China
Dimensions
Blade Width
3 in
Blade Length
3 1/2 in
Handle Length
5 1/2 in
Overall Length
9 in
Details
Item
Scraper
Blade Material
Carbon Steel
Handle Material
Polypropylene
Handle Design
Contoured
Color
Black
Knife / Scraper Sub-Category
Scrapers
Blade Type
Bent, Chisel
No. of Edges
1
Includes
Handle
Number of Pieces
1
Features
Extra Heavy-Duty
Application
Paint removers
Non-Sparking Status
No
Blade Shape
Bent
Blade Edge Type
Straight
Blade Flexibility
Stiff
Handle Style
Tapered
Retractable Blade
Not Retractable
Replaceable Blade
Not Replaceable
Number of Cutting Edges
1
Description
Scraper, Blade Edge Type Straight, Blade Flexibility Stiff, Blade Length 3 1/2 in, Blade Material Carbon Steel, Blade Shape Bent, Blade Width 3 in, Features Extra Heavy-Duty, Handle Length 5 1/2 in, Handle Material Polypropylene, Handle Style Tapered, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 9 in, Product Type Scraper, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.