Zoro Homepage

Scraper, Stiff, 3", Carbon Steel

  • Mfr # 12010

  • Zoro # G4577115


product price: $12.89
/ea

Key Features

Blade Width
3 in
Blade Length
4 1/2 in
Blade Material
Carbon Steel
Handle Material
Hardwood
Knife / Scraper Sub-Category
Scrapers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12010
Zoro #
G4577115
UPC #
079423120107
Country of Origin
China

Dimensions

Blade Width
3 in
Blade Length
4 1/2 in
Handle Length
4 3/4 in
Overall Length
9 1/2 in

Details

Item
Scraper
Blade Material
Carbon Steel
Handle Material
Hardwood
Knife / Scraper Sub-Category
Scrapers
Color
Natural
No. of Edges
1
Handle Design
Tapered
Blade Type
Bent
Includes
Handle
Number of Pieces
1
Features
Extra Heavy-Duty, Hang Hole
Application
Scraping
Blade Shape
Straight
Retractable Blade
Not Retractable
Blade Edge Type
Straight
Blade Flexibility
Stiff
Non-Sparking Status
No
Handle Style
Tapered
Replaceable Blade
Not Replaceable
Number of Cutting Edges
1

Description

The Hyde 12010 Scraper is the ideal tool for removing paint and other substances from surfaces. The bent blade makes it easy to scrape into tight corners. This stiff scraper has a 4 1/2 in. blade length, 9 1/2 in. overall length and 3 in. blade width. Made of carbon steel, the blade is 4 3/4 in. long with a natural finish that will not rust or corrode over time. The hardwood handle provides comfort while you work, as well as durability against wear and tear caused by chemical exposure or harsh weather conditions. If you are looking for an efficient way to remove paint or other substances from your home, then look no further than the Hyde 12010 Scraper.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.