Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scraper, Stiff, 3", Carbon Steel

  • Mfr # 12050

  • Zoro # G9792797


product price: $11.27
/ea

Key Features

Blade Width
3 in
Blade Length
4 1/2 in
Blade Material
Carbon Steel
Handle Material
Polypropylene
Handle Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12050
Zoro #
G9792797
UPC #
079423120503
Country of Origin
China

Dimensions

Blade Width
3 in
Blade Length
4 1/2 in
Handle Length
8 in
Overall Length
12 1/2 in

Details

Item
Scraper
Blade Material
Carbon Steel
Handle Material
Polypropylene
Knife / Scraper Sub-Category
Scrapers
Standards
ASME
Color
Black
Blade Type
Chisel
No. of Edges
1
Handle Design
Contoured
Number of Pieces
1
Includes
Handle
Application
Electrocoated for use with paint removers.
Features
Extra Heavy-Duty, Handle Electrocoated for Use with Paint Remover
Blade Flexibility
Stiff
Replaceable Blade
Not Replaceable
Non-Sparking Status
No
Blade Edge Type
Straight
Blade Shape
Bent
Retractable Blade
Not Retractable
Handle Style
Tapered
Number of Cutting Edges
1

Description

The Hyde 12050 Scraper is the perfect tool for removing paint and putty from metal surfaces. It has a chisel blade that can be used to cut away stubborn materials without scratching the surface. The scraper's carbon steel blade makes it extra heavy duty, so you can count on it to remove tough materials with ease. This black scraper has a 4 1/2 in. blade length and 12 1/2 in. overall length. Its 3" wide blade is made of carbon steel, making it sturdy enough to tackle even the toughest jobs. This scraper also features a polypropylene handle with an 8 in. length for easy grip and control when working with larger surfaces or items. With its durable construction, this Hyde Scraper will give you years of reliable service as you work on your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.