Zoro Homepage

Scraper, Stiff, 3", Carbon Steel

  • Mfr # 12070

  • Zoro # G4541074


product price: $14.69
/ea

Key Features

Blade Width
3 in
Blade Length
4 3/4 in
Blade Material
Carbon Steel
Handle Material
Polypropylene
Blade Type
Bent, Chisel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12070
Zoro #
G4541074
UPC #
079423120701
Country of Origin
China

Dimensions

Blade Width
3 in
Blade Length
4 3/4 in
Overall Length
10 3/4 in
Handle Length
6 in

Details

Item
Scraper
Blade Material
Carbon Steel
Handle Material
Polypropylene
Blade Type
Bent, Chisel
Handle Design
Contoured
No. of Edges
1
Color
Red
Knife / Scraper Sub-Category
Scrapers
Includes
Handle
Number of Pieces
1
Features
Extra Heavy-Duty, Corrosion-Resistant Handle
Application
Scraping
Retractable Blade
Not Retractable
Blade Shape
Bent
Blade Flexibility
Stiff
Handle Style
Tapered
Replaceable Blade
Not Replaceable
Blade Edge Type
Straight
Non-Sparking Status
No
Number of Cutting Edges
1

Description

Scraper, Blade Edge Type Straight, Blade Flexibility Stiff, Blade Length 4 3/4 in, Blade Material Carbon Steel, Blade Shape Bent, Blade Width 3 in, Features Extra Heavy-Duty, Corrosion-Resistant Handle, Handle Length 6 in, Handle Material Polypropylene, Handle Style Tapered, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 10 3/4 in, Product Type Scraper, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.