Zoro Homepage

Scraper, Stiff, 3", Carbon Steel

  • Mfr # 12072

  • Zoro # G4554207


product price: $14.69
/ea

Key Features

Blade Width
3 in
Blade Length
4 3/4 in
Blade Material
Carbon Steel
Handle Material
Polypropylene
Blade Type
Chisel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12072
Zoro #
G4554207
UPC #
079423120725
Country of Origin
China

Dimensions

Blade Width
3 in
Blade Length
4 3/4 in
Handle Length
6 in
Overall Length
10 3/4 in

Details

Item
Scraper
Blade Material
Carbon Steel
Handle Material
Polypropylene
Blade Type
Chisel
No. of Edges
1
Knife / Scraper Sub-Category
Scrapers
Handle Design
Contoured w/Acme Threads
Color
Red
Number of Pieces
1
Includes
Handle
Features
Extra Heavy-Duty, Handle Electrocoated for Use with Paint Remover, Corrosion-Resistant Handle
Application
Scraping
Blade Flexibility
Stiff
Replaceable Blade
Not Replaceable
Blade Edge Type
Straight
Handle Style
Tapered
Blade Shape
Straight
Non-Sparking Status
No
Retractable Blade
Not Retractable
Number of Cutting Edges
1

Description

This Hyde 12072 Scraper is an ideal tool for removing paint, caulk, and putty. Made of carbon steel, the blade measures 4 3/4 in. in length and 3 in. in width. The overall length of the scraper is 10 3/4 in., while its handle has a 6 in. length. This red colored scraper has chisel type blades that are ideal for removing paint, caulk, and putty from various surfaces. The Hyde 12072 Scraper will help you get the job done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.