Zoro Homepage

Spatula, Flexible, 1", Spring Steel

  • Mfr # 41110

  • Zoro # G0097189


product price: $30.39
/ea

Key Features

Blade Width
1 in
Blade Length
6 in
Blade Material
Spring Steel
Handle Material
Hardwood
Handle Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41110
Zoro #
G0097189
UPC #
079423411106
Country of Origin
United States

Dimensions

Blade Width
1 in
Blade Length
6 in
Handle Length
4 in
Overall Length
10 in

Details

Item
Spatula
Blade Material
Spring Steel
Handle Material
Hardwood
Handle Design
Straight
Color
Natural
No. of Edges
1
Blade Type
Half Tang
Knife / Scraper Sub-Category
Spatulas
Includes
Handle
Number of Pieces
1
Features
Designed for chemists and printers;Spring steel blades, hardened and tempered
Retractable Blade
Not Retractable
Replaceable Blade
Not Replaceable
Blade Shape
Semi-Circle
Tang Type
Half
Blade Flexibility
Flexible
Blade Edge Type
Straight
Handle Style
Straight
Non-Sparking Status
No
Number of Cutting Edges
1

Description

Spatula, Blade Edge Type Straight, Blade Flexibility Flexible, Blade Length 6 in, Blade Material Spring Steel, Blade Shape Semi-Circle, Blade Width 1 in, Handle Length 4 in, Handle Material Hardwood, Handle Style Straight, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 10 in, Product Type Spatula, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Half, Non-Sparking Status No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.