Zoro Homepage

Spatula, Flexible, 5/8", Spring Steel

  • Mfr # 41060

  • Zoro # G0097170


product price: $26.29
/ea

Key Features

Blade Width
5/8 in
Blade Length
4 in
Blade Material
Spring Steel
Handle Material
Hardwood
Handle Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41060
Zoro #
G0097170
UPC #
079423410604
Country of Origin
United States

Dimensions

Blade Width
5/8 in
Blade Length
4 in
Handle Length
4 in
Overall Length
7 1/2 in

Details

Item
Spatula
Blade Material
Spring Steel
Handle Material
Hardwood
Blade Type
Half Tang
Color
Natural
No. of Edges
1
Knife / Scraper Sub-Category
Spatulas
Handle Design
Straight
Includes
Handle
Number of Pieces
1
Features
Designed for chemists and printers;Spring steel blades, hardened and tempered
Blade Flexibility
Flexible
Non-Sparking Status
No
Blade Edge Type
Straight
Retractable Blade
Not Retractable
Handle Style
Straight
Replaceable Blade
Not Replaceable
Blade Shape
Semi-Circle
Tang Type
Half
Number of Cutting Edges
1

Description

The Hyde 41060 Spatula is a tool specifically designed for chemists and printers. The flexible blade can be used to spread and remove putty, and its half-tang design allows you to adjust the blade as needed. Designed with chemists and printers in mind, this spatula has a spring steel blade that is both hardened and tempered. It has an overall length of 7 1/2 in., with a 5/8" wide blade made of spring steel. The 4" long blade also features a half tang design which allows you to adjust it easily as needed. Its hardwood handle provides maximum comfort when using the tool, while its natural color ensures there will be no stains on your hands or work surface. With its superior quality construction, the Hyde 41060 Spatula will make an excellent addition to your collection of tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.