Spray Tip Extension, Length 5 Ft
Mfr # 28270
Zoro # G1623596
product price: $156.99
/ea
Free Shipping & Returns
Key Features
For Use With
All Standard Airless Spray Gun Tips
Material
Aluminum
Product Type
Extension Pole
Compatible Product Type
Airless Spray Gun Tips
Compatible with Series
AnglePRO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28270
Zoro #
G1623596
UPC #
079423282706
Country of Origin
China
Dimensions
Length
5 ft
Overall Length - Maximum
5 ft
Details
Item
Spray Gun Extension
For Use With
All Standard Airless Spray Gun Tips
Material
Aluminum
Product Type
Extension Pole
Compatible Product Type
Airless Spray Gun Tips
Compatible with Series
AnglePRO
Description
Spray Gun Extension, Length 5 ft, Aluminum, For Use With All Standard Airless Spray Gun Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.