Sq Point 6 Wooden Handled Knife
Mfr # 50500
Zoro # G3525545
product price: $10.19
/eaSold in multiples of 10 for $101.90
Key Features
Blade Width
1"
Blade Length
5"
Blade Material
Carbon Steel
Handle Material
Hardwood
Includes
Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50500
Zoro #
G3525545
UPC #
-
Country of Origin
United States
Dimensions
Blade Width
1"
Blade Length
5"
Details
Item
Joint Knife
Blade Material
Carbon Steel
Handle Material
Hardwood
Includes
Handle
Number of Pieces
1
Features
Ground and tempered to precise tolerances; Blade is securely riveted and locked in place with a strong nickel plated ferrule.
Description
Joint Knife, Product Type Joint Knife
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.