Stiff Black & Silver 0.75" Putty Knife - Used to Scrape and Remove Putty.
- Mfr # 2205
- Zoro # G423392246
product price:Â
$
11.75
/ea
Key Features
Includes
One Hyde Black & SIlver® Three Fourth Inch Putty Knife
Handle Material
Nylone
Overall Length
7 in
For Use With
Multi-Use
Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2205
- Zoro #
- G423392246
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 7 in
- Size
- 3/4 in
- Height
- 0.5 in
- Width
- 0.75 in
Details
- Includes
- One Hyde Black & SIlver® Three Fourth Inch Putty Knife
- Handle Material
- Nylone
- Item
- Hyde Black & Silver® 0.75" Putty Knife
- For Use With
- Multi-Use
- Material
- Carbon Steel
- Color
- Black & Silver
Description
Hyde Tool Stiff Black & Silver 0.75" Putty Knife Stiff blade for scraping and removing putty. The Hyde Heavy Duty Black & Silver stiff putty knife with high carbon steel blade and durable nylon handle. Full-tang blade Guaranteed forever.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.