Zoro Homepage

Stiff Paint Shield, Alum, 48 In, 18 In Hndl

  • Mfr # 28041

  • Zoro # G3374287


product price: $33.89
/ea

Key Features

Construction
Aluminum
Length
48 in
Width
9 in
Color
Black
Includes
18 in Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28041
Zoro #
G3374287
UPC #
079423280412
Country of Origin
Canada

Dimensions

Length
48 in
Width
9 in

Details

Item
Stiff Paint Shield
Construction
Aluminum
Color
Black
Includes
18 in Handle
Handle Material
Wood
Product Type
Stiff Paint Shield
Blade Material
Aluminum

Description

Stiff Paint Shield, Product Type Stiff Paint Shield, Length 48 in, Width 9 in, Blade Material Aluminum, Includes 18 in Handle, Color Black, Handle Material Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.