Zoro Homepage

Stiff Pro Project Brass Scraper, 1-1/4" W

  • Mfr # 06081

  • Zoro # G0636708


product price: $13.15
/ea
Sold in multiples of 5 for $65.75

Key Features

Blade Width
1-1/4"
Blade Material
Brass
Includes
Handle
Number of Pieces
1
Application
Scraping paint and removing putty in tight areas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06081
Zoro #
G0636708
UPC #
079423060816
Country of Origin
China

Dimensions

Blade Width
1-1/4"

Details

Item
Scraper
Blade Material
Brass
Includes
Handle
Number of Pieces
1
Application
Scraping paint and removing putty in tight areas
Features
High-quality brass scraper with overmold comfort grip;Brass blade hardened for durability.

Description

When it comes to scraping and removing putty, the Hyde 06081 Stiff Pro Project Brass Scraper is the tool you need. The brass blade is hard enough to handle tough jobs without breaking or bending. With a 1-1/4" width, this scraper can reach into tight areas where other tools cannot fit. Its overmold comfort grip ensures a firm hold and provides better control while working. The Hyde Stiff Pro Project Brass Scraper will make your next project much easier and more efficient.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.