
Stiff Pro Scraper, 4" W, Stainless Steel
Mfr # 06579
Zoro # G0636540
product price: $13.59
/eaSold in multiples of 5 for $67.95
Key Features
Blade Width
4"
Blade Material
Stainless steel
Includes
Handle
Number of Pieces
1
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06579
Zoro #
G0636540
UPC #
079423065798
Country of Origin
China
Dimensions
Blade Width
4"
Height
6.9"
Width
8.8"
Details
Item
Scraper
Blade Material
Stainless steel
Includes
Handle
Number of Pieces
1
Color
Black
Application
Wallpaper removal and general scraping
Features
Stiff rust-resistant blade with bevel edge;Durable Hammer Head end for setting nails and screws;Superior grip has overmold cushioning for comfort during prolonged use.
Description
Scraper, Product Type Scraper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.