Stir Whip All-Purpose Mixer
- Mfr # 43440
- Zoro # G323391905
product price:
$
12.55
/ea
Key Features
Width
4 in
Material
Nylon
Length
21 in
Includes
One Hyde Sir Whip All-Purpose Mixer
Size
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 43440
- Zoro #
- G323391905
- UPC #
- -
- Country of Origin
- United States
- Material
- Nylon
- Item
- Hyde Stir Whip All-Purpose Mixer
- Includes
- One Hyde Sir Whip All-Purpose Mixer
- Shaft Material
- Stainless Steel
Dimensions
- Width
- 4 in
- Length
- 21 in
- Size
- 21 in
- Height
- 0.25 in
Description
Hyde Stir Whip: All-Purpose Mixer The HYDE Stir Whip may be the most versatile mixer on the market, with a unique design that’s effective for mixing materials of any viscosity. Designed with a 3/8" steel hex shank and a nylon mixing head, the Stir Whip features flexible “fingers” that reach into the corners of containers for more complete mixing. This unique mixing head offers any number of benefits: Maximum lift from the bottom of containers Low drag for mixing thick materials with less power so it won’t kill your battery Effective use with most viscous fluids Flexes to fit through 5-gallon pour spout for use without opening the bucket Cleans up in seconds #43440
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.