Zoro Homepage

Taping Knife, Extruded Backing, 14" W, SS

  • Mfr # 09344

  • Zoro # G0636312


product price: $21.85
/ea
Sold in multiples of 5 for $109.25

Key Features

Blade Length
14"
Blade Material
Stainless steel
Number of Pieces
1
Overall Length
14"
Includes
Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09344
Zoro #
G0636312
UPC #
079423093449
Country of Origin
China

Dimensions

Blade Length
14"
Overall Length
14"

Details

Item
Taping Knife,Extruded Backing,14" W,SS
Blade Material
Stainless steel
Number of Pieces
1
Includes
Handle
Application
Drywall joint taping, finishing and patching
Features
Soft-grip handle; Patented Hammer Head;Rivet-free construction

Description

Taping Knife,Extruded Backing,14 In. W,SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.