Zoro Homepage

Taping Knife, Flexible, 10", SS

  • Mfr # 09333

  • Zoro # G4527205


product price: $18.29
/ea

Key Features

Blade Material
Stainless Steel
Blade Type
Extruded Backing, Tapered
Handle Design
Hammer Head, Soft Grip
Color
Black/Cream
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09333
Zoro #
G4527205
UPC #
079423093333
Country of Origin
China

Dimensions

Handle Length
6 in
Blade Width
10 in
Blade Length
3 1/2 in
Overall Length
10 in
Width (In.)
1-1/4
Length (In.)
10

Details

Item
Taping Knife
Blade Material
Stainless Steel
Blade Type
Extruded Backing, Tapered
Handle Design
Hammer Head, Soft Grip
Color
Black/Cream
Nonsparking
No
Knife / Scraper Sub-Category
Drywall and Putty Knives
Handle Material
Plastic
No. of Edges
1
Putty Knife/Scraper Blade Flexibility
Flexible
Application
For Drywall Taping and Patching
Characteristics
Extruded Aluminum Backing
Product Type
Taping Knife
Features
Corrosion-Resistant
Handle Style
Hammer End
Non-Sparking Status
No
Replaceable Blade
Not Replaceable
Retractable Blade
Not Retractable
Blade Flexibility
Flexible
Blade Shape
Straight
Blade Edge Type
Straight

Description

The Hyde 09333 Taping Knife is the perfect tool for applying a coat of compound to a wall. The 10" stainless steel blade is flexible and will help you achieve a smooth finish on your walls. The handle design features a hammer head, allowing you to apply pressure when needed. It also has a soft grip, which reduces fatigue during extended use. This taping knife also has an extruded backing with tapered edges, giving it more flexibility and control. Its overall length is 10 in., while its handle length is 6 in. If you are looking for a durable taping knife that can do the job quickly and efficiently, this Hyde Taping Knife is the one for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.