Zoro Homepage

Taping Knife, Flexible, 10", SS

  • Mfr # 09363

  • Zoro # G4616823


product price: $15.69
/ea

Key Features

Blade Material
Stainless Steel
Blade Type
Folded Backing, Tapered
No. of Edges
1
Color
Black/Cream
Blade Length
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09363
Zoro #
G4616823
UPC #
079423093630
Country of Origin
China

Dimensions

Blade Length
3 1/2 in
Blade Width
10 in
Overall Length
10 in
Handle Length
6 in
Length (In.)
10
Width (In.)
1-1/4

Description

The Hyde 09363 Taping Knife is the perfect tool for applying drywall compound to seams and corners. It is designed with a hammer head handle, making it easy to apply pressure. The taping knife has a blade made of stainless steel, giving it strength and durability. The blade width measures 10 in., while the overall length is 10 in. This knife features a soft grip handle that allows you to exert maximum force when applying pressure to your work surface. The folded backing on the blade gives you better control over its movements, allowing you to easily create sharp edges or smooth out uneven surfaces. If you are looking for an all-purpose taping knife that offers maximum flexibility, this Hyde Taping Knife will meet your needs perfectly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.