Zoro Homepage

Taping Knife, Flexible, 12", SS

  • Mfr # 09343

  • Zoro # G4620497


product price: $20.59
/ea

Key Features

Blade Material
Stainless Steel
Blade Type
Extruded Backing, Tapered
Blade Length
3 1/2 in
Nonsparking
No
Color
Black/Cream
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09343
Zoro #
G4620497
UPC #
079423093432
Country of Origin
China

Dimensions

Blade Length
3 1/2 in
Handle Length
6 in
Overall Length
10 in
Blade Width
12 in
Length (In.)
12
Width (In.)
1-1/4

Details

Item
Taping Knife
Blade Material
Stainless Steel
Blade Type
Extruded Backing, Tapered
Nonsparking
No
Color
Black/Cream
Handle Material
Plastic
Putty Knife/Scraper Blade Flexibility
Flexible
Knife / Scraper Sub-Category
Drywall and Putty Knives
Handle Design
Hammer Head, Soft Grip
No. of Edges
1
Application
For Drywall Taping and Patching
Characteristics
Extruded Aluminum Backing
Product Type
Taping Knife
Retractable Blade
Not Retractable
Blade Shape
Straight
Blade Flexibility
Flexible
Handle Style
Hammer End
Replaceable Blade
Not Replaceable
Features
Corrosion-Resistant
Blade Edge Type
Straight
Non-Sparking Status
No

Description

This Hyde 09343 Taping Knife is the perfect tool for applying putty or removing excess material. The blade has a 12" length and 3 1/2" width, which makes it an ideal size for larger jobs. The flexible taping knife features a soft grip hammer head handle design, so you can work comfortably with this tool. The blade is made of stainless steel, while the handle is constructed from plastic. With an overall length of 10 in., this taping knife will be your go-to tool when you need to apply putty or remove excess material. When you are looking for a taping knife that can meet your needs, the Hyde 09343 Flexible Taping Knife will be exactly what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.