Zoro Homepage

Taping Knife, Flexible, 12", SS

  • Mfr # 09373

  • Zoro # G4618336


product price: $16.59
/ea

Key Features

Blade Material
Stainless Steel
Blade Type
Folded Backing, Tapered
Overall Length
10 in
Blade Length
3 1/2 in
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09373
Zoro #
G4618336
UPC #
079423093739
Country of Origin
China

Dimensions

Overall Length
10 in
Blade Length
3 1/2 in
Handle Length
6 in
Blade Width
12 in
Length (In.)
12
Width (In.)
1-1/4

Details

Item
Taping Knife
Blade Material
Stainless Steel
Blade Type
Folded Backing, Tapered
Handle Material
Plastic
No. of Edges
1
Handle Design
Hammer Head, Soft Grip
Nonsparking
No
Putty Knife/Scraper Blade Flexibility
Flexible
Knife / Scraper Sub-Category
Drywall and Putty Knives
Color
Black/Cream
Application
For Drywall Taping and Patching
Characteristics
Flat Aluminum Backing
Product Type
Taping Knife
Replaceable Blade
Not Replaceable
Handle Style
Hammer End
Retractable Blade
Not Retractable
Non-Sparking Status
No
Blade Shape
Straight
Blade Edge Type
Straight
Blade Flexibility
Flexible

Description

When it comes to taping knives, the Hyde 09373 Taping Knife is the tool you need. Its flexible blade allows you to apply a smooth and even coat of compound or drywall mud. The tapered blade makes it easy to create a smooth finish on your wall or ceiling. It has a hammer head handle with soft grip for maximum comfort and control while working. The stainless steel blade has an overall length of 10 in., with a 12 in. width at its widest point. This taping knife has 1 edge, making it easy to clean up around window frames and other tight spaces where you need precise cuts. If you are looking for a taping knife that will give you optimal results, this Hyde Taping Knife is what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.